Check Availability
  • STANLEY 

    Self-Retracting 6-1/2" Safety Knife, 1 EA

  • Item # 31NE37
  • Mfr. Model # FMHT10242
Self-Retracting 6-1/2" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31NE37
Mfr. Model # FMHT10242
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.35 lbs
Country of Origin Thailand *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Quick-Change
Overall Length 6-1/2"
Blade Material Carbon Steel
Handle Color Black/Gray
Handle Material Plastic/Rubber
Number of Blades Included 4
Tether Capable Tether Ready
Overall Width 1-1/4"
Overall Thickness 3/4"
Position 1
Handle Type Contoured
Features Shrink Wrap Cutter, Tape Splitter, Lanyard Hang Hole
Stores (5) Blades
Application General Purpose
Standards ASME
Includes 2-7/16" Blade
* This product's country of origin is subject to change

Welcome Sign In