Check Availability
  • STANLEY 

    Self-Retracting 5-7/8" Safety Knife, 1 EA

  • Item # 3Q021
  • Mfr. Model # 10-189C
Self-Retracting 5-7/8" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple, single-screw blade change. Tether-ready knife has a self-retracting disposable blade that stores inside the handle when not in use, to help prevent accidental laceration injuries.
Show More Close
 

Technical Specifications

Item # 3Q021
Mfr. Model # 10-189C
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Screw
Overall Length 5-7/8"
Blade Material Carbon Steel
Handle Color Orange
Handle Material Aluminum
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-5/16"
Overall Thickness 3/4"
Position 1
Handle Type Contoured
Features Interlocking Nose
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions