Check Availability
  • STANLEY 

    Self-Retracting 5-5/8" Safety Knife, 1 EA

  • Item # 45JW96
  • Mfr. Model # 10-189P
Self-Retracting 5-5/8" Safety Knife, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JW96
Mfr. Model # 10-189P
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Safety Knife
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Self-Retracting
Blade Type Rounded Safety Blade
Blade Change Screw
Overall Length 5-5/8"
Blade Material Carbon Steel
Handle Color Natural
Handle Material Aluminum
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-5/16"
Overall Thickness 3/4"
Position 1
Handle Type Contoured
Features Interlocking Nose
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions