Check Availability
  • STANLEY SECURITY SOLUTIONS 

    Lever, Electrical, Not Keyed, Cylindrical, Commercial, Institutional

  • Item # 40KD59
  • Mfr. Model # 9KW37DEU14DS3613
Lever, Electrical, Not Keyed, Cylindrical, Commercial, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KD59
Mfr. Model # 9KW37DEU14DS3613
UNSPSC #46171503
Shipping Weight 5.0 lbs
Country of Origin USA *
Electrical/Mechanical Electrical
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Lockset Function Storeroom
Lockset Grade 1
Style 9K Curved
Lockset Finish Oil Rubbed Bronze
Keyway Type None
Key Type Not Keyed
Standards ANSI A156.2, UL Listed
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type SFIC Not Included
Features Corrosion Treated Internal Steel Mechanisms
For Use With Hollow Metal and Wood Doors
Handle Material Zinc
Includes Mounting Hardware
Item Lever
Location Type Commercial, Institutional
Lockset Performance Strength Extra Heavy Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/4" to 2-1/4"
Series 9K
Strike Dim. 4-7/8" x 1-1/4"
Strike Type ANSI
Voltage 24V
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms