Check Availability
  • STANLEY SECURITY SOLUTIONS 

    Key Blank, Keyway N, Standard Type, 7 Pins

  • Item # 52VT67
  • Mfr. Model # 7AS1N1KS915KS800
Key Blank, Keyway N, Standard Type, 7 Pins
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VT67
Mfr. Model # 7AS1N1KS915KS800
UNSPSC #46171505
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Key Blank
Type Standard
Material Brass
Lock Manufacturer BEST
Keyway Type N
Number of Pins 7
Length (In.) 2
For Use With Stanley Cores
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions