Check Availability
  • STANLEY SECURITY SOLUTIONS 

    Interchangeable Core,Satin Chrome

  • Item # 52VT98
  • Mfr. Model # 7CS7E1626
Interchangeable Core,Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VT98
Mfr. Model # 7CS7E1626
UNSPSC #46171503
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Interchangeable Core
Finish Satin Chrome
Material Zinc
Keyway Type E
Number of Pins 7
For Use With Stanley Keys and Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms