Check Availability
  • Patient Wandering
  • STANLEY ROAMALERT 

    Six-Zone Annunciator Panel, For Use With Roam Alert System, 4-1/2" Length, 4-1/2" Width

  • Item # 462C78
  • Mfr. Model # AGEAN01-060
Six-Zone Annunciator Panel,  For Use With Roam Alert System,  4-1/2" Length,  4-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C78
Mfr. Model # AGEAN01-060
UNSPSC #42143607
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Six-Zone Annunciator Panel
Length 4-1/2"
Width 4-1/2"
Height 3"
For Use With Roam Alert System
Voltage 12/24VDC @ 100mA max.
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In