Check Availability
  • Patient Wandering
  • STANLEY ROAMALERT 

    Roam Alert Pocket Tag Reader, For Use With Roam Alert System, 3-1/4" Length, 1" Width

  • Item # 462C80
  • Mfr. Model # AR3TR02-POC
Roam Alert Pocket Tag Reader,  For Use With Roam Alert System,  3-1/4" Length,  1" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C80
Mfr. Model # AR3TR02-POC
UNSPSC #42143607
Shipping Weight 0.87 lbs
Country of Origin Canada *
Item Roam Alert Pocket Tag Reader
Length 3-1/4"
Width 1"
Height 5-1/2"
For Use With Roam Alert System
Color Gray
Battery Type 9VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In