Check Availability
  • Patient Wandering
  • STANLEY ROAMALERT 

    Roam Alert Integrated Network Manager, For Use With Roam Alert System, 3-29/32" Length

  • Item # 462C81
  • Mfr. Model # 804A3101
Roam Alert Integrated Network Manager,  For Use With Roam Alert System,  3-29/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C81
Mfr. Model # 804A3101
UNSPSC #42143607
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Roam Alert Integrated Network Manager
Length 3-29/32"
Width 1-45/64"
Height 1"
For Use With Roam Alert System
Voltage 9 to 30VDC
Includes Mounting Tabs
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In