Check Availability
  • Patient Wandering
  • STANLEY ROAMALERT 

    Door Controller, For Use With Roam Alert System, 7" Length, 9-1/2" Width, 3" Height

  • Item # 462C76
  • Mfr. Model # SR3ID03
Door Controller,  For Use With Roam Alert System,  7" Length,  9-1/2" Width,  3" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C76
Mfr. Model # SR3ID03
UNSPSC #42143607
Shipping Weight 5.0 lbs
Country of Origin Philippines *
Item Door Controller
Length 7"
Width 9-1/2"
Height 3"
For Use With Roam Alert System
Voltage 24VDC @ 1.5A
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In