Check Availability
  • Patient Wandering
  • STANLEY ROAMALERT 

    Central Power Supply, For Use With Roam Alert System, 12" Length, 4-1/2" Width, 15-1/2" Height

  • Item # 462C79
  • Mfr. Model # AGECP02-024
Central Power Supply,  For Use With Roam Alert System,  12" Length,  4-1/2" Width,  15-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C79
Mfr. Model # AGECP02-024
UNSPSC #42143607
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Central Power Supply
Length 12"
Width 4-1/2"
Height 15-1/2"
For Use With Roam Alert System
Voltage 115VAC 50/60Hz, 1.9A
Includes Mounting Hardware
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In