Check Availability
  • STANLEY 

    Quick Square,Alum,10 3/4x6 3/4,Blk

  • Item # 6R174
  • Mfr. Model # 46-053
  • (2)
Quick Square,Alum,10 3/4x6 3/4,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6R174
Mfr. Model # 46-053
UNSPSC #27111803
Shipping Weight 0.58 lbs
Country of Origin China *
Item Quick Square
Material Aluminum
Finish Black
Size 10 3/4 x 6 3/4"
Graduations 1/8"
Features Embossed Graduations
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions