Check Availability
  • STANLEY 

    Bench Plane,14" Overall Length,2" Blade Width

  • Item # 5R713
  • Mfr. Model # 12-905
  • (1)
Bench Plane,14" Overall Length,2" Blade Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Gray, cast iron base with precision ground sides and bottom.
• Durable coating on cast iron base provides long-lasting protection.
• Frog seat holds the plane cutter at a 45° angle and is adjustable to allow for adjustment between the cutting edge and the front of the mouth.
• Solid brass depth adjustment knob.
• Depth adjustment knob and lateral alignment lever, offer precise control of the cutter.
• Quick-release lever cap makes cutter removal easy.
• Cap iron makes the blade more rigid and helps to curl and break apart wood shavings as they pass through the mouth.
• The knob and handle are contoured and made of polished high-impact plastic.
• Kidney-shaped hole in lever cap helps secure cutter in place.
• Contoured, polished high-impact polymer handles and knobs.
• Replacement Iron 12-313.
Show More Close
 

Technical Specifications

Item # 5R713
Mfr. Model # 12-905
UNSPSC #27111903
Shipping Weight 5.3 lbs
Country of Origin Mexico *
Item Bench Plane
Overall Length 14"
Blade Width 2"
Body Material Cast Iron
Blade Material Hardened, Tempered Tool Steel
Knob Contoured High Impact Polymer And Solid Brass Cutter Adjustment Knob
Handle Material Contoured High Impact Polymer
Adjustable Mouth And Cutter For Depth And Alignment
Cam Quick Release Cam Lock For Blade Removal
Application For End Grain And Plastic Materials
* This product's country of origin is subject to change

Compliance and Restrictions