Check Availability
  • STANLEY 

    Plumb Bob, Size: 8 oz., 8.7" L.

  • Item # 3UE19
  • Mfr. Model # 47-973
Plumb Bob, Size: 8 oz., 8.7" L.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® 8-oz. plumb bob is made from solid brass with a polished lacquer finish. The replaceable hardened steel tip is long lasting. Its screw top simplifies attaching string to center of plumb and thru hole ensures easy tightening. Includes extra tip.
Show More Close
 

Technical Specifications

Item # 3UE19
Mfr. Model # 47-973
UNSPSC #27111804
Catalog Page 884
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Plumb Bob
Size 8 oz., 8.7" L.
Finish Brass Plated
Characteristics Replaceable Tip, Screw Top To Attach String (String Not Included)
Includes Additional Tip
* This product's country of origin is subject to change

Welcome Sign In