Check Availability
  • STANLEY 

    Block Plane,6-3/8" Overall Length,1-5/8" Blade Width

  • Item # 5C593
  • Mfr. Model # 12-920
Block Plane,6-3/8" Overall Length,1-5/8" Blade Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Ideal for planing end grain and plastic materials.
• 12-920 block plane has a fully adjustable cutter resting at 21°.
• 13-1/2° low-angle cutter on the 12-960 block plane keeps vibration to a minimum, creating a fine finish.
• Gray, cast-iron base with precision-ground sides and bottom.
• Finger grips machined into sides make single-handed use easy.
• Hardened, tempered steel gives precision-ground cutter edge durability.
• Cutter adjusts for depth and alignment, offering precise control.
• Durable epoxy coating for long-lasting protection.
• Quick-release cam lock makes iron removal easy.
• Replacement Iron 12-508 for 12-920, 12-504 for 12-960.
Show More Close
 

Technical Specifications

Item # 5C593
Mfr. Model # 12-920
UNSPSC #27111903
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Block Plane
Overall Length 6-3/8"
Blade Width 1-5/8"
Bed Angle 21 Degrees
Body Material Cast Iron
Blade Material Hardened, Tempered Tool Steel
Adjustable Mouth And Cutter For Depth And Alignment
Cam Quick Release Cam Lock For Blade Removal
Features Machined Finger Grips
Application For End Grain And Plastic Materials
* This product's country of origin is subject to change

Compliance and Restrictions