Check Availability
  • STANLEY 

    Notching Pliers,9-1/2" Overall Length

  • Item # 45JX38
  • Mfr. Model # FMHT73567
Notching Pliers,9-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JX38
Mfr. Model # FMHT73567
UNSPSC #27111507
Shipping Weight 0.95 lbs
Country of Origin China *
Item Notching Pliers
Overall Length 9-1/2"
Handle Design Ergonomic
Handle Color Gray/Black
Jaw Width 3/4"
Material Chrome Vanadium Steel
* This product's country of origin is subject to change

Compliance and Restrictions