Check Availability
  • STANLEY 

    Narrow Staples,HD,27/64x3/8,PK1000

  • Item # 1XHT6
  • Mfr. Model # TRA706T
Narrow Staples,HD,27/64x3/8,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stanley® narrow crown T50 staples for heavy-duty stapling jobs including insulation, carpet underlaying, and roofing felt. Color-coded packaging makes size and product selection easy. 9/16" leg length.
Show More Close
 

Technical Specifications

Item # 1XHT6
Mfr. Model # TRA706T
UNSPSC #44122107
Catalog Page 887
Shipping Weight 0.37 lbs
Country of Origin China *
Item Narrow Crown Staples
Type Heavy Duty
Crown Width (In.) 27/64
Leg Length (In.) 3/8
Construction Galvanized Steel
Color Silver
For Use With Nos. 1FBC6, 1FBC7, 1XHU8, 3FRA6, 3FRA7 Staplers; 1FBC5, 1XHU9 Tackers
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions