Check Availability
  • STANLEY 

    Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 7-3/4" Overall Length

  • Item # 1UK65
  • Mfr. Model # 68-012
  • (1)
Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 7-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® 6-way screwdriver features an interchangeable drive shaft barrel that allows the user to use either end of the drive shaft barrel as a nut driver or with the two double-end bits (included). Ergonomically designed tri-lobular handle has a textured rubber grip. Chrome-plated bar resists corrosion.
Show More Close
 

Technical Specifications

Item # 1UK65
Mfr. Model # 68-012
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.35 lbs
Country of Origin China *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included PH1 x 3/16" Slotted, PH x 1/4" Slotted
Handle Material Multi-Component
Overall Length 7-3/4"
Includes Nutdrivers 1/4" x 5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Slotted
Driver Type 6-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 4
Shank Type Solid
Shank Material Chrome Vanadium Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4", 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms