Check Availability
  • STANLEY 

    Mobile Work Station, 29"

  • Item # 3FRA9
  • Mfr. Model # 020800R
Mobile Work Station, 29"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• 4 storage solutions in 1; includes tool box, part bins, portable tray and oversized lower bin for larger items.
• Tiered cantilever multi-level rolling system allows easy access to all 4 storage areas at the same time.
• Durable structural foam construction.
• The unit opens up easily using a single pull-up latch.
• Telescopic handle for ergonomic hold and easy maneuvering; can be lowered for storage.
• Four side handles allow to conveniently lift up above step on onto vehicle.
• Integrated V-groove on top tool box lid.
• Tool box latches are durable, metal latches.
• Heavy-duty wheels.
• Ball bearing slides for smooth opening even with heavy loads.
• Top part has a portable tray inside for hand tools.
• Middle part for small parts has removable dividers that allow to plan interior space according to your needs.
• Bottom bin is spacious for power tools.
Show More Close
 

Technical Specifications

Item # 3FRA9
Mfr. Model # 020800R
UNSPSC #24102006
Catalog Page 883
Shipping Weight 22.5 lbs
Country of Origin USA *
Item Mobile Work Station
Weight Capacity 88 lb.
Overall Height 29"
Finish Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms