Check Availability
  • STANLEY 

    Marking Chalk Refill, Waterproof, Blk, 5 lb

  • Item # 24A364
  • Mfr. Model # 47-828
Marking Chalk Refill, Waterproof, Blk, 5 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Waterproof chalk will not fade or bleed in a wet environment.
• Eliminates chalk clumping inside the chalk reel.
• Square bottle will not roll off of work surfaces.
Show More Close
 

Technical Specifications

Item # 24A364
Mfr. Model # 47-828
UNSPSC #11101506
Shipping Weight 5.4 lbs
Country of Origin China *
Item Marking Chalk Refill
Type Waterproof
Color Black
Size 5 lb.
For Use With Self Chalking Line Reels
Application Snapping Straight Lines For Construction
* This product's country of origin is subject to change

Welcome Sign In