Check Availability
  • STANLEY 

    Left/Right/Straight Tinners Snip, 12", 22 Cold Rolled Steel/26 Stainless Steel

  • Item # 45JX45
  • Mfr. Model # FMHT73992
Left/Right/Straight Tinners Snip, 12", 22 Cold Rolled Steel/26 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JX45
Mfr. Model # FMHT73992
UNSPSC #27111519
Shipping Weight 1.8 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Left/Right/Straight
Nominal Tool Length 12"
Overall Length 12"
Cutting Length 2-13/16"
Handle Color Black
Metal Gauge 22 Cold Rolled Steel/26 Stainless Steel
Cutting Edge Nonserrated
Safety Latch Yes
Handle Design Ergonomic Cushion Grip
Material Chromium Vanadium
Features Forged Blades, Precision Cut Scale, Slip Resistant Handles, Adjustment Free Fastener, Duckbill Blade Design
* This product's country of origin is subject to change

Compliance and Restrictions