Check Availability
Left/Right/Straight Tinners Snip, 10", Cuts up to 22 gauge cold-rolled steel
  • STANLEY 

    Left/Right/Straight Tinners Snip, 10", Cuts up to 22 gauge cold-rolled steel

  • Item # 45JX42
  • Mfr. Model # FMHT73571
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 45JX42
Mfr. Model # FMHT73571
UNSPSC #27111519
Shipping Weight 1.4 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Left/Right/Straight
Nominal Tool Length 10"
Overall Length 10"
Cutting Length 2-7/16"
Handle Color Black
Metal Gauge Cuts up to 22 gauge cold-rolled steel
Cutting Edge Nonserrated
Safety Latch Yes
Handle Design Ergonomic Cushion Grip
Material Chromium Vanadium
Features Forged Blades, Precision Cut Scale, Slip Resistant Handles, Adjustment Free Fastener, Duckbill Blade Design

* This product's country of origin is subject to change

Compliance and Restrictions