Check Availability
LED Hands Free Light, Aluminum, Maximum Lumens Output: 8, Black, 7.00"
  • STANLEY 

    LED Hands Free Light, Aluminum, Maximum Lumens Output: 8, Black, 7.00"

  • Item # 1XDN5
  • Mfr. Model # 95-111
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For hands-free use, try this mini tripod flashlight from Stanley®. The magnetized and anodized aluminum tripod legs fold to become a regular handheld flashlight. 100° rotational head with shatter-resistant lens helps focus light where needed. Includes three 5mm bright white LEDs, slip-resistant rubber grip and feet, and On/Off switch.
Show More Close
 

Technical Specifications

Item # 1XDN5
Mfr. Model # 95-111
UNSPSC #39111702
Shipping Weight 0.45 lbs
Country of Origin China *
Item Hands Free Light
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Lumens 8
Lumens Range 0 to 49
Maximum Lumens Output 8
Flashlight Battery Size AAA
Flashlight Battery Type Alkaline
Run Time on High Setting 10 hr.
Body Color Black
Flashlight Body Material Aluminum
Length 7.00"
Mounting Type Tripod
Special Light Output Mode No Special Light Output
Batteries Included No
Battery Burn Time 10 hr.
Number of Batteries 3
Lamp Life 100,000 hr.
Lens Material Polycarbonate
Standards ANSI/NEMA FL1, CE, RoHS
Switch Type Click

* This product's country of origin is subject to change

Compliance and Restrictions