This item has been discontinued.  For alternate products call 1-800-217-6872.

  • STANLEY 

    Insulated Mug, 16 oz. Stainless Steel

  • Item # 21EL22
  • Mfr. Model # 10-07931-002
Insulated Mug, 16 oz. Stainless Steel

Technical Specifications

Item # 21EL22
Mfr. Model # 10-07931-002
UNSPSC #49121510
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Insulated Mug
Capacity 16 oz.
Body Color Blue
Material Stainless Steel
Features Vacuum Insulation; Keeps Hot/Cold 15 hours; 18/8 Stainless Steel; Rustproof, BPA-free; Insulated lid doubles as a cup: Leak Proof
Lid Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In