Check Availability
High Visibility Wrecking Bar,  24" L X 1-3/4" W, Heat Tempered Steel
  • STANLEY 

    High Visibility Wrecking Bar, 24" L X 1-3/4" W, Heat Tempered Steel

  • Item # 5ME49
  • Mfr. Model # 55-102
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Has 1 slightly bent and 1 sharply bent end, with nail-pulling slots and hole
Show More Close
 

Technical Specifications

Item # 5ME49
Mfr. Model # 55-102
UNSPSC #27112502
Catalog Page 823
Shipping Weight 5.25 lbs
Country of Origin Mexico *
Pry Bar Sub-Category Wrecking Bars
Item High Visibility Wrecking Bar
Overall Length 24"
Overall Width 1-3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 3/4"
Dia. 3/4"
Material Heat Tempered Steel
Color Yellow
Features U Shaped Prying and Tri Lobe Cross Section, Slot for Pulling Nails
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms