Check Availability
  • STANLEY 

    Hammer,Rip Claw,16 oz.,12" L

  • Item # 49XH55
  • Mfr. Model # STHT51511
Hammer,Rip Claw,16 oz.,12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XH55
Mfr. Model # STHT51511
UNSPSC #27111602
Catalog Page 826
Shipping Weight 1.55 lbs
Country of Origin China *
Item Hammer
Type Rip Claw
Head Weight (Oz.) 16.0
Overall Length (In.) 12
Handle Fiberglass
Face Smooth
Face Dia. (In.) 1-1/8
Head Material Steel
Head Weight (Lb.) 1
Features Fiberglass Core for Added Strength and Durability, Ergonomic Comfort Grip
* This product's country of origin is subject to change

Compliance and Restrictions