Check Availability
  • STANLEY 

    Hammer, Rip Claw, 14oz., 13-1/2L

  • Item # 49XH51
  • Mfr. Model # FMHT51303
Hammer, Rip Claw, 14oz., 13-1/2L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XH51
Mfr. Model # FMHT51303
UNSPSC #27111602
Catalog Page 0
Shipping Weight 1.81 lbs
Country of Origin Taiwan *
Item Hammer
Type Rip Claw
Head Weight (Oz.) 14.0
Overall Length (In.) 13-1/2
Handle Steel with Rubber Grip
Face Checkered
Face Dia. (In.) 1
Head Material Steel
Head Weight (Lb.) 7/8
Features Forged, (1)-Piece Steel Construction for Increased Strength and Durability, Ergonomically Designed Handle with Rubber Grip for Increased Comfort and Performance, Ideal for Installing Drywall or Gypsum Board, Precision Balanced Beads for User Comfort and Control
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In