Check Availability
  • STANLEY 

    Gray,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 1

  • Item # 5R675
  • Mfr. Model # 10-175
Gray,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Lightweight, versatile plastic knife body construction.
• For light duty use only.
• Machine screw firmly holds knife body together - Screwdriver required for blade change.
• Comes with hang-hole for adding a wrist strap or lanyard.
• Blades Included (11-921): 1.
• Retractable Blade Positions: 3.
• Works with most standard utility blades.
Show More Close
 

Technical Specifications

Item # 5R675
Mfr. Model # 10-175
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Screw
Overall Length 6"
Blade Material Carbon Steel
Handle Color Gray
Handle Material Plastic
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 3"
Overall Thickness 7/8"
Position 3
Handle Type Straight
Features Interlocking/Overlap Nose
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In