Check Availability
  • STANLEY 

    Gray,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 3

  • Item # 5C948
  • Mfr. Model # 10-399
Gray,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Durable, all-metal knife body construction.
• Knife body swivels open for quick blade change - no tools required.
• Interlocking nose design helps secure blade and helps prevent body separation.
• Blades Included (11-921): 3.
• Fixed Blade Positions: 1.
• Works with most standard utility blades, except 11-931.
Show More Close
 

Technical Specifications

Item # 5C948
Mfr. Model # 10-399
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Utility Knife
Blade Operation Fixed Blade
Blade Type Utility
Blade Change Swivels Open
Overall Length 6"
Blade Material Carbon Steel
Handle Color Gray
Handle Material Metal
Number of Blades Included 3
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-1/2"
Overall Thickness 3/4"
Position 1
Handle Type Contoured
Features Interlocking Nose
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions