Check Availability
  • STANLEY 

    Gray,Carbon Steel Utility Knife,6-3/8" Overall Length,Number of Blades Included: 3

  • Item # 5C944
  • Mfr. Model # 10-499
Gray,Carbon Steel Utility Knife,6-3/8" Overall Length,Number of Blades Included: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This retractable utility knife is designed for safe storage and transport. It can cut paper, cardboard, leather, drywall, plastic sheeting, and other materials. Includes 3 blades.
Show More Close
 

Technical Specifications

Item # 5C944
Mfr. Model # 10-499
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Push Button
Overall Length 6-3/8"
Blade Material Carbon Steel
Handle Color Gray
Handle Material Metal
Number of Blades Included 3
Tether Capable Tether Ready
Overall Width 3"
Overall Thickness 7/8"
Position 3
Handle Type Straight
Features Front Loading, Rear Blade Storage Magazine, Integrated String Cutter
Stores (3) Blades
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions