Check Availability
  • STANLEY 

    Gooseneck Wrecking Bar, 36" L X 1-1/4" W, Spring Steel

  • Item # 5NCA1
  • Mfr. Model # 55-504
Gooseneck Wrecking Bar,  36" L X 1-1/4" W, Spring Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Choose the Stanley® gooseneck wrecking bar for heavy demolition work and heavy-duty prying applications. Heat-treated 3/4"-dia. spring steel for extreme strength and durability. Features a 25% wider prying edge for better leverage, precision ground edge for penetration, flat striking face for demolition work, and slotted claw and beveled edges. High-visibility, powder-coated finish.
Show More Close
 

Technical Specifications

Item # 5NCA1
Mfr. Model # 55-504
UNSPSC #27112502
Shipping Weight 5.45 lbs
Country of Origin Mexico *
Pry Bar Sub-Category Wrecking Bars
Item Gooseneck Wrecking Bar
Overall Length 36"
Overall Width 1-1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 1"
Dia. 1"
Material Spring Steel
Color Black and Yellow
Features Precision Ground Chisel
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms