Check Availability
  • STANLEY 

    Folding Sawhorse 40" L X 4-7/8" W, 30" Sawhorse Max. Height, Galvanized Steel, Polypropylene, Rubber

  • Item # 23TL82
  • Mfr. Model # STST11151
Folding Sawhorse 40" L X 4-7/8" W, 30" Sawhorse Max. Height, Galvanized Steel, Polypropylene, Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23TL82
Mfr. Model # STST11151
UNSPSC #24102006
Shipping Weight 9.6 lbs
Country of Origin Israel *
Sawhorse Product Grouping Sawhorses
Item Folding Sawhorse
Sawhorse Length 40"
Sawhorse Width 4-7/8"
Sawhorse Max. Height 30"
Sawhorse Min. Height 30"
Sawhorse Material Galvanized Steel, Polypropylene, Rubber
Sawhorse Load Capacity 750 lb./Pair
Sawhorse Closed Length 39-5/8"
Sawhorse Closed Width 4-7/8"
Features Lightweight, Extremely Sturdy Portable, are Easy to Transport and Store
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close