Check Availability
  • STANLEY 

    Folding Sawhorse 27-1/2" L X 14-15/16" W, 31-1/2" Sawhorse Max. Height, Plastic

  • Item # 45JX49
  • Mfr. Model # 060864R
  • (1)
Folding Sawhorse 27-1/2" L X 14-15/16" W, 31-1/2" Sawhorse Max. Height, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for a wide range of applications, this sawhorse can hold boards flat while cutting, and can also provide the base for a quick, temporary work surface. Use for cleaning, cutting, routing, assembling, painting, welding, and more.
Show More Close
 

Technical Specifications

Item # 45JX49
Mfr. Model # 060864R
UNSPSC #24102006
Catalog Page 883
Shipping Weight 12.2 lbs
Country of Origin USA *
Sawhorse Product Grouping Sawhorses
Item Folding Sawhorse
Sawhorse Length 27-1/2"
Sawhorse Width 14-15/16"
Sawhorse Max. Height 31-1/2"
Sawhorse Min. Height 31-1/2"
Sawhorse Material Plastic
Sawhorse Load Capacity 1000 lb./Pair
Sawhorse Closed Length 27-1/2"
Sawhorse Closed Width 2-3/16"
Sawhorse Closed Depth 4-1/4"
Features Integral V Groove Tray Opens Up to Hold Tools, Side Hangers to Hold Cables
* This product's country of origin is subject to change

Compliance and Restrictions