Check Availability
  • STANLEY 

    Fixed TV Wall Mount For Use With TV Mounts

  • Item # 45PF71
  • Mfr. Model # THR-205S
Fixed TV Wall Mount For Use With TV Mounts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PF71
Mfr. Model # THR-205S
UNSPSC #45111802
Shipping Weight 13.78 lbs
Country of Origin China *
Item TV Wall Mount
Type Fixed
For Use With TV Mounts
Load Capacity (Lb.) 120
Tilting Angle (Deg.) 0
Pitch (Deg.) 0
Swivel Angle (Deg.) 0
Max. Extension 0
Overall Height (In.) 1-17/64
Overall Width (In.) 24-51/64
Overall Depth (In.) 1-1/32
Mounting Wall
Color Black
Finish Powder Coated
Mounting Dia. (In.) 60 to 100
Features Click and Release Locking Mechanism
Construction Steel
Includes Drywall, Wood Stud and Concrete Mount Hardware
* This product's country of origin is subject to change

Compliance and Restrictions