Check Availability
  • STANLEY 

    Exit Only Exit Device, Series QED100, Satin Chrome, Bottomless Surface Vertical Rod

  • Item # 402V23
  • Mfr. Model # QED117367626
Exit Only Exit Device, Series QED100, Satin Chrome, Bottomless Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402V23
Mfr. Model # QED117367626
UNSPSC #30171512
Shipping Weight 14.2 lbs
Country of Origin Taiwan *
Item Bottomless Surface Vertical Rod
Exit Device Type Exit Only Exit Device
Lockdown Type Hex Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Chrome
Door Width 36"
Series QED100
Door Height 84"
Fits Stile Width 3-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI/BHMA, UL, ADA
Lockset Function Exit
* This product's country of origin is subject to change

Welcome Sign In