Check Availability
  • STANLEY 

    Electronic Lock, 110V, LH, Fail-Safe Locked

  • Item # 52HL67
  • Mfr. Model # SPSFMLXNNN630LH
Electronic Lock, 110V, LH, Fail-Safe Locked
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HL67
Mfr. Model # SPSFMLXNNN630LH
UNSPSC #46171503
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Electronic Lock
Function Fail-Safe Electrically Locked On The Exterior
Access Method Coded Key Fob
Mounting Style Mortise
Lock Material Stainless Steel
Finish Stainless Steel
Series SPSE
Handle Type Lever
Door Thickness 1-3/4"
Key Override Options None
Hand Left
Outside Height 8"
Outside Width 6-3/4"
Outside Depth 4-3/4"
Inside Height 8"
Inside Width 6-3/4"
Inside Depth 1-1/4"
Latch Length 1/2"
Latch Front Size 1-1/8" x 2-1/4"
Keypad Material Not Applicable
Number of Keys 0
Timed Entry Allowance Free Egress At All Times
Operating Temp. Range -31 Degrees to 151 Degrees F
Event Audit Trail No
Fire Rating No
ADA Compliant Yes
Grade 1
NEMA Rating 1
IP Rating Not Rated
Standards ANSI/BHMA, cUL
Weather Resistant Yes
For Use With Electrified Doors
Includes Mounting Hardware
Electrical/Mechanical Electrical
Ligature Resistant Yes
Location Type Behavioral Health, Detention Facility
Lockset Finish Satin Stainless Steel
Lockset Fire Rating Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms