Check Availability
  • Electrified Hinges
  • STANLEY 

    Electric Hinge with Satin Chrome Finish, Full Mortise Mounting, 4 Holes per Leaf

  • Item # 53DY74
  • Mfr. Model # CECB168-5445X45DOORHINGEUS26DSTL
Electric Hinge with Satin Chrome Finish, Full Mortise Mounting, 4 Holes per Leaf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DY74
Mfr. Model # CECB168-5445X45DOORHINGEUS26DSTL
UNSPSC #31162403
Shipping Weight 1.2 lbs
Country of Origin China *
Item Electric Hinge
Material Steel
Finish Satin Chrome
Load Capacity 150.0 lb.
Holes With
Holes per Leaf 4
Ligature Resistant No
Range of Motion 270 Degrees
Orientation Non Handed
Door Leaf Height 4-1/2"
Frame Leaf Height 4-1/2"
Door Leaf Width 2"
Frame Leaf Width 2"
Door Leaf Thickness 0.180"
Frame Leaf Thickness 0.180"
Required Door Thickness 1-3/8" to 3"
Mounting Full Mortise
Number of Wires 4
Overall Knuckle Height 7/16"
Pin Dia. 5/16"
Pin Material Stainless Steel
Pin Type Non-Removable
Standards ANSI/BHMA
Bearing Type Concealed
Corners Square
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In