Check Availability
  • STANLEY 

    Dead Blow Sledge Hammer, 5 lb. Head Weight, Urethane over Steel Handle Material

  • Item # 6R341
  • Mfr. Model # 57-550
Dead Blow Sledge Hammer, 5 lb. Head Weight, Urethane over Steel Handle Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STANLEY® Compo-Cast® soft-face sledge hammer is a nonsparking hammer—no exposed metal on face, head, or shaft. Uni-Cast™ construction of nonferrous materials eliminates sparking and won't absorb liquids. Dead blow function eliminates any bounce back when striking hard surfaces. Steel-reinforced handle provides strength and resists breaking. Urethane covering helps reduce noise.
Show More Close
 

Technical Specifications

Item # 6R341
Mfr. Model # 57-550
UNSPSC #27111602
Catalog Page 827
Shipping Weight 5.2 lbs
Country of Origin USA *
Item Dead Blow Sledge Hammer
Head Material Urethane over Steel
Head Weight 5 lb.
Face Diameter 2-3/4"
Handle Material Urethane over Steel
Overall Length 20"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking Yes
Replaceable Tip No
Handle Color Red
Head Color Red
Head Length 7"
Features Nonsparking
Standards OSHA Safety Requirements
* This product's country of origin is subject to change

Welcome Sign In