Check Availability
  • STANLEY 

    Dead Blow Sledge Hammer, 11-1/2 lb. Head Weight, Urethane over Steel Handle Material

  • Item # 2FDB8
  • Mfr. Model # 57-554
Dead Blow Sledge Hammer, 11-1/2 lb. Head Weight, Urethane over Steel Handle Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STANLEY® Compo-Cast® soft-face sledge hammer is a nonsparking hammer—no exposed metal on face, head, or shaft. Uni-Cast™ construction of nonferrous materials eliminates sparking and won't absorb liquids. Dead blow function eliminates any bounce back when striking hard surfaces. Steel-reinforced handle provides strength and resists breaking. Urethane covering helps reduce noise.
Show More Close
 

Technical Specifications

Item # 2FDB8
Mfr. Model # 57-554
UNSPSC #27112705
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Dead Blow Sledge Hammer
Head Material Urethane over Steel
Head Weight 11-1/2 lb.
Face Diameter 3-1/2"
Handle Material Urethane over Steel
Overall Length 36"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking Yes
Replaceable Tip No
Handle Color Red
Head Color Red
Head Length 8"
Features Nonsparking
Standards OSHA Safety Requirements
* This product's country of origin is subject to change

Compliance and Restrictions