Check Availability
  • STANLEY 

    Cutlery Steel Linoleum Knife,7-1/2" Overall Length,Number of Blades Included:1

  • Item # 30HK70
  • Mfr. Model # 10-509
Cutlery Steel Linoleum Knife,7-1/2" Overall Length,Number of Blades Included:1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley Linoleum Flooring Knife features a taper-ground cutlery-grade steel blade that is designed for cuttings and trimming linoleum and a variety of other flooring and roofing materials.
Show More Close
 

Technical Specifications

Item # 30HK70
Mfr. Model # 10-509
UNSPSC #27111503
Catalog Page 888
Shipping Weight 0.15 lbs
Country of Origin China *
Item Linoleum Knife
Application For Cutting Linoleum, Vinyl Tile, or Roofing
Blade Type Curved
Blade Material Cutlery Steel
Number of Blades Included 1
Overall Length 7-1/2"
Overall Width 7/8"
Overall Thickness 7/8"
Blade Change Non-Changeable
Handle Type Ergonomic
Handle Material Hardwood
Handle Color Natural
Features Taper Ground Blade
* This product's country of origin is subject to change

Compliance and Restrictions