Check Availability
  • STANLEY 

    Curved Jaw Groove Joint, Ergonomic Handle, Max. Jaw Opening: 1-1/4", Jaw Width: 7/8"

  • Item # 10D187
  • Mfr. Model # 84-522
Curved Jaw Groove Joint, Ergonomic Handle, Max. Jaw Opening: 1-1/4", Jaw Width: 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The tongue and groove pliers from Stanley® feature multipurpose jaws for grasping flat and round objects. 1-pc. rival design improves strength and eliminates retightening. Induction hardened jaws grip better and last longer. Slip-resistant handles for a comfortable grip. Meet ANSI specifications.
Show More Close
 

Technical Specifications

Item # 10D187
Mfr. Model # 84-522
UNSPSC #27112113
Shipping Weight 0.62 lbs
Country of Origin China *
Item Tongue and Groove Pliers
Plier Jaw Style Curved Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-1/4"
Jaw Width 7/8"
Jaw Length 7/8"
Overall Length 8"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
No. of Jaw Positions 6
Material Chrome Vanadium Steel
Finish Glossy
Features Slip Resistant Tongue and Groove for Grasping and Turning
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions