Check Availability
  • STANLEY 

    Combination Square, 12 In, Die-Cast

  • Item # 6R180
  • Mfr. Model # 46-123
Combination Square, 12 In, Die-Cast
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6R180
Mfr. Model # 46-123
UNSPSC #27111803
Shipping Weight 0.65 lbs
Country of Origin China *
Item Combination Square
Number of Pieces 2
Head Type Square
Blade Length (In.) 12
Head Material Die Cast
Finish High Visibility Yellow
Blade Material Steel
Blade Finish Chrome Plated
* This product's country of origin is subject to change

Compliance and Restrictions