Check Availability
  • STANLEY 

    Carpenter Pencil,#2,Flat,Yellow

  • Item # 24A376
  • Mfr. Model # 47-350
Carpenter Pencil,#2,Flat,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Rectangular graphite core for clear marking.
• Strong linden wood.
• Durable #2 graphite.
Show More Close
 

Technical Specifications

Item # 24A376
Mfr. Model # 47-350
UNSPSC #44121706
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Carpenter Pencil
Lead Type #2 Graphite
Point Type Flat
Body Yellow, Linden Wood
* This product's country of origin is subject to change

Compliance and Restrictions