Check Availability
  • STANLEY 

    Fire Rated Rim Exit Device Satin Chrome

  • Item # 6PYC4
  • Mfr. Model # QED31348689
Fire Rated Rim Exit Device Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PYC4
Mfr. Model # QED31348689
UNSPSC #46171511
Shipping Weight 10.94 lbs
Country of Origin Taiwan *
Item Rim Exit Device
Type Fire Rated Rim
Finish Aluminum
Depth 2-3/4"
Height 6-1/4"
Color Silver
Rating 1
Keypad No
Cylinder No
Standards ANSI/BHMA A156.3 Grade 1; UL/cUL
Includes Hardware
Door Handing Non-Handed
Door Height 84"
Door Width 48"
Exit Device Type Rim Fire Rated
Fire Rated No
Fits Stile Width 3-1/2" minimum
Grade 1
Max. Door Height 96"
Max. Door Width 48"
Outside Trim Type Not Included
Performance Standard Duty
Series QED300
ADA Compliant Yes
Lockdown Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In