Check Availability
  • STANLEY COMMERCIAL HARDWARE 

    Exit Only Exit Device, Series QED200, Satin Chrome, Rim

  • Item # 402V32
  • Mfr. Model # QED21236626LCALS
Exit Only Exit Device, Series QED200, Satin Chrome, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402V32
Mfr. Model # QED21236626LCALS
UNSPSC #30171512
Shipping Weight 11.7 lbs
Country of Origin Taiwan *
Item Rim
Exit Device Type Exit Only Exit Device
Lockdown Type Cylinder Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Chrome
Door Width 36"
Series QED200
Door Height Up to 120"
Fits Stile Width 2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI/BHMA, UL, ADA
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms