Check Availability
  • STANLEY COMMERCIAL HARDWARE 

    Exit Only Exit Device, Series QED100, Satin Chrome, Surface Vertical Rod

  • Item # 402V14
  • Mfr. Model # QED114368626
Exit Only Exit Device, Series QED100, Satin Chrome, Surface Vertical Rod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402V14
Mfr. Model # QED114368626
UNSPSC #30171512
Shipping Weight 14.9 lbs
Country of Origin Taiwan *
Item Surface Vertical Rod
Exit Device Type Exit Only Exit Device
Lockdown Type Hex Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Chrome
Door Width 36"
Series QED100
Door Height 96"
Fits Stile Width 3-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI/BHMA, UL, ADA
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms