Check Availability
  • STANLEY COMMERCIAL HARDWARE 

    Escutcheon Pull w/Lock and Thumbpiece

  • Item # 2WJF3
  • Mfr. Model # QET165L626SCKD
Escutcheon Pull w/Lock and Thumbpiece
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WJF3
Mfr. Model # QET165L626SCKD
UNSPSC #46171511
Shipping Weight 5.25 lbs
Country of Origin Taiwan *
Item Escutcheon Pull w/Lock and Thumbpiece
Performance Heavy Duty
Door Handing Non-Handed
Series QED100
Finish Brushed Chrome
Max. Door Width 36"
For Door Thickness 1-3/4"
Grade 1
Standards ANSI/BHMA A156.3 Grade 1
ADA Compliant Yes
Type Satin Chrome
* This product's country of origin is subject to change

Compliance and Restrictions