Check Availability
  • STANLEY COMMERCIAL HARDWARE 

    Bi-Fold Track Kit,405264 Stanley EDP

  • Item # 52HK98
  • Mfr. Model # 405264
Bi-Fold Track Kit,405264 Stanley EDP
Qty
  • Web Price
    $157.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HK98
Mfr. Model # 405264
UNSPSC #30171503
Shipping Weight 8.3 lbs
Country of Origin China *
Item Bifold Door Track Kit
Type Bi-Fold Door
Max. Weight (Lb.) 150
Material Zinc Alloy
Color Gray
Finish Prime Coat
Shaft Length 4-1/2"
Height (In.) 1-7/8
Width (In.) 1-7/8
Inside Dia. 1/2
Outside Dia. 1/8"
Mounting Door
Mounting Hole Size (In.) 11/64
Number of Wheels 4
Construction Zinc
Hardware Included
Requires Door
For Use With Bi-Fold Doors
Includes 72" Track, (4) Hangers, Floor Guide, (2) Finger Pulls
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms