Check Availability
  • STANLEY 

    Brad Nails,3/4 In,PK1000

  • Item # 4DZZ8
  • Mfr. Model # SWKBN075
Brad Nails,3/4 In,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stanley® brad nails are great for craft, hobby, and finish carpentry projects. Sturdy plastic packaging reduces brad breakage and is color coded to make size selection easy. 3/4" nail length.
Show More Close
 

Technical Specifications

Item # 4DZZ8
Mfr. Model # SWKBN075
UNSPSC #31162001
Catalog Page 887
Shipping Weight 0.42 lbs
Country of Origin China *
Item Nails
Type Brad
Nail Length (In.) 3/4
Construction Steel
Color Natural
For Use With Mfr. No. TRE650, ET200D
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions