Check Availability
  • STANLEY 

    Black/Yellow,Carbon Steel Utility Knife,6-5/8" Overall Length,Number of Blades Included: 5

  • Item # 5AHC4
  • Mfr. Model # 10-778
  • (20)
Black/Yellow,Carbon Steel Utility Knife,6-5/8" Overall Length,Number of Blades Included: 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Designed for repetitive heavy-duty cutting applications.
• Retractable blade offers variable cut depth.
• Push button for instant blade change - no tools required.
• Thermoplastic Rubber (TPR) soft touch panels grips for better control and fewer slips.
• Thumb pad and ergonomically designed cutting angle for more comfortable use.
• Blade storage holds up to 5 blades.
• Supplied with “5” FatMax® blades.
• Works with most standard utility blades.
Show More Close
 

Technical Specifications

Item # 5AHC4
Mfr. Model # 10-778
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.34 lbs
Country of Origin Thailand *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Push Button
Overall Length 6-5/8"
Blade Material Carbon Steel
Handle Color Black/Yellow
Handle Material Metal/Rubber
Number of Blades Included 5
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 1-3/8"
Overall Thickness 7/8"
Position 3
Handle Type Ergonomic
Features Adjustable Locking Thumb Dial, Rear Blade Storage
Stores (7) Blades
Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In